Shop BIGSO
See all product information
Create Account
HANG AROUND STORAGE L BLUE, 12PK
- Mfr # 6931S0301
- Zoro # G124798187
product price:Â
$
16.99
/pk of 12, $1.42/ea
Key Features
Overall Width
14 in
Overall Height
1 in
Overall Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6931S0301
- Zoro #
- G124798187
- UPC #
- 841411107472
- Country of Origin
- Lithuania
Dimensions
- Overall Width
- 14 in
- Overall Height
- 1 in
- Overall Length
- 9 in
Details
- Item
- HANG AROUND STORAGE L BLUE
Description
HANG AROUND STORAGE L BLUE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.