John Storage Box w/Handle- 7.36x13.26x10.51in Cream- Ballard, 4PK
- Mfr # AE469 CRM
- Zoro # G924798097
product price:Â
$
29.99
/pk of 4, $7.50/ea
Key Features
Overall Length
13 in
Overall Height
7.3 in
Overall Width
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE469 CRM
- Zoro #
- G924798097
- UPC #
- 841411118874
- Country of Origin
- Lithuania
- Item
- Bigso John Filebox Cream C13
Dimensions
- Overall Length
- 13 in
- Overall Height
- 7.3 in
- Overall Width
- 10.4 in
Description
Bigso John Filebox Cream C13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.