Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-17P-BSP-R
- Zoro # G425055835
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/8 in
Spray Pattern Size - Maximum
15 in
Series
DVX
Air Inlet Type
NPSM
Viscosity Rating - Maximum
25 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-17P-BSP-R
- Zoro #
- G425055835
- UPC #
- 676281436441
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Series
- DVX
- Air Inlet Type
- NPSM
- Viscosity Rating - Maximum
- 25 sec
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Air Consumption
- 11.4 scfm
- Product Type
- Conventional Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Fluid Pressure - Maximum
- 102 psi
- Spray Technology
- HVLP
- Operating Air Pressure - Maximum
- 102 psi
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Fluid Inlet Type
- BSP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 15 in
- Nozzle Size
- 1.7 in
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.