DC Gearmotor, 64RPM, 12V

  • Mfr # 011-348-3030

  • Zoro # G9651455


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Gear Ratio
28.1:1
Length Less Shaft
10.27 in
Lubrication
Oil
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-348-3030
Zoro #
G9651455
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
10.27 in
Overall Length
12.27 in
Overall Width
4 in
Overall Height
6.02 in
Keyway Width
3/16 in
Keyway Length
1 in
Mount Hole Center-to-Center Length
4 in
Output Connection Depth
2 in
Mount Hole Center-to-Center Width
1.5 in
Housing Mount Hole Size
0.28 in
Keyway Depth
3/16 in

Details

Motor Type
Permanent Magnet DC
Gear Ratio
28.1:1
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor
Number of Stages
2
Input Horsepower
1/6 hp
Overhung Load Capacity
290 lb
Full Load Current
14 A
Motor Duty Class
Continuous
Keyway Type
Square
Operating Voltage
12V DC
Maximum Torque
150 in-lb
Maximum Output Speed
64 RPM @ 12 V
IP Rating
IP43
Number of Housing Mount Holes
4
Output Shaft Type
Keyed

Description

DC Gearmotor,64RPM,12V, Output Shaft Type Keyed, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Maximum Torque 150 in-lb, Overhung Load Capacity 290 lb, Gear Ratio 28.1:1, Input Horsepower 1/6 hp, Output Connection Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.