AC Gearmotor, 440 in-lb Max. Torque, 14 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-720G0120

  • Zoro # G7074146


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
440 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-720G0120
Zoro #
G7074146
UPC #
845171007072
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension E
4.06 in
Dimension N
3.74 in
Dimension C
1.91 in
Height (Dimension O)
5.96 in
Dimension A
4.94 in
Dimension L
1.47 in
Dimension D
1.52 in
Dimension AA
3.82 in
Dimension D2
2.98 in
Shaft Dia. (Dimension U)
3/4 in
Keyway Size
3/16" Square x 3/16"
Dimension B
3.04 in
Overall Length
13.09 in
Dimension H
1.47 in
Dimension D1
1.91 in
Dimension F
2.95 in
Keyway Width
3/16 in
Overall Height
6.08 in
Mount Hole Center-to-Center Width
3.04 in
Output Shaft Height
1.91 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
4.94 in
Output Shaft Diameter
3/4 in
Overall Width
4.06 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
440 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
14 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.63
Standards
cRUus
Input HP
1/8 hp
No Load RPM
14.375 RPM
Phase
Three
Shaft Orientation
Right Angle
Shaft
Hollow Output
Bearings
Ball
Gear Case Material
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Gear Material
Steel
Housing
Die Cast Aluminum
Gear Ratio
120:1
Hz
60/50 Hz
RPM Range
0 to 15
Enclosure
TEFC
Lubrication
PowerSTAR EP
Overhung Load
550 lb
Gears
Steel
Voltage
230
Reversible Shaft Output
Yes
Seals
Double Lip Output
Thermal Protection
None
Capacitor Required
No
Motor Type
3-Phase
Insulation Class
F
Finish
Painted
Rotation
CW/CCW
Mounting
All Position
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Brake Type
None
Frequency
50 Hz, 60 Hz
Nameplate Speed
14 RPM
Operating Voltage
230V AC
Overhung Load Capacity
550 lb
Inverter Rated
Yes
Maximum Ambient Temperature
104 Degrees F
Mount Type
Any Position
Motor Enclosure
Totally Enclosed Fan-Cooled
Keyway Type
3/16 sq in x 3/16 in
Mounting Orientation
Any Angle
Maximum Torque
440 in-lb
Full Load Current
0.63 A
Inverter Rating
120:1
Output Shaft Type
Hollow
Bearing Type
Ball
Seal Type
Double Lip Output
Housing Material Finish
Painted
No Load Speed
14.38 RPM
Input Horsepower
0.125 hp
Motor Insulation Class
F

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 14 RPM, Maximum Torque 440 in-lb, Overhung Load Capacity 550 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 120:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.