Zoro Homepage

DC Gearmotor, 24VDC, 15 rpm, 1/8 HP, 120:1

  • Mfr # 021-720C0120

  • Zoro # G0072062


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720C0120
Zoro #
G0072062
UPC #
845171008482
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Nameplate RPM
15 RPM
Max. Torque
415 in-lb
Overhung Load
550 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
120.2:1
Input HP
1/8
Bearings
Ball
Full Load Amps
5.9 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Gearmotor Shaft Orientation
Right Angle
Gear Type
Hypoid
Gearmotor Enclosure
Totally Enclosed Nonventilated
Reversible Shaft Output
Yes
Gear Case
Die Cast Aluminum
Insulation Class
F
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Type
Hollow
RPM Range
0 to 15
Gearmotor Mounting Position
All Angle
Thermal Protection
None
Housing Material
Steel
Finish
Powdered Coat
Item
Dc Gearmotor
Gearmotor Voltage
24V DC
No Load RPM
15 RPM
Brushes
Externally Replaceable
Shaft
Hollow Output
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Max. Ambient Temp.
40 Degrees C
Gearmotor Rotation
CW/CCW
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Any Angle
Seal Type
Lip Type
Bearing Type
Ball
IP Rating
IP50
Housing Material Finish
Powder Coated
Full Load Current
5.1 A
Overhung Load Capacity
550 lb
Maximum Torque
415 in-lb
Nameplate Speed
15 RPM
No Load Speed
15 RPM
Operating Voltage
24V DC
Maximum Ambient Temperature
40 Degrees C
Input Horsepower
1/8 hp

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 15 RPM, Maximum Torque 415 in-lb, Overhung Load Capacity 550 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 120.2:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.