Powerstar AC Gearmotor, 17RPM, 230/460V

  • Mfr # 027-725K0100

  • Zoro # G9653257


product price:  $966.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Lubrication
Semi-Fluid Grease
Gear Ratio
100:1
Motor Type
Universal AC/DC
Application
Light Industrial, Light to Medium Conveying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-725K0100
Zoro #
G9653257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.62 in
Overall Width
4.64 in
Overall Height
4.22 in
Output Shaft Diameter
1 in
Output Shaft Height
2.11 in

Details

Item
AC Gearmotor
Standards
CE
Lubrication
Semi-Fluid Grease
Gear Ratio
100:1
Motor Type
Universal AC/DC
Application
Light Industrial, Light to Medium Conveying
Phase
Three
Shaft Orientation
Right Angle
Rotation
CW/CCW
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
IP Rating
IP54
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
380 in-lb
Operating Voltage
230/460V AC
Maximum Output Speed
17 RPM
Number of Stages
3
Frequency
90 Hz
Mounting Orientation
Any Angle
Motor Duty Class
Continuous
Input Horsepower
0.125 hp
Full Load Current
0.57/0.36 A
Housing Material Finish
Clear Coated
Overhung Load Capacity
740 lb
Output Shaft Type
Round
Inverter Rated
Yes
Nameplate Speed
17 RPM
Brake Type
None
Output Location
Reversible
Number of Output Shafts
1

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Universal AC/DC, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 17 RPM, Maximum Torque 380 in-lb, Overhung Load Capacity 740 lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Inverter Rated Yes, Gear Ratio 100:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Output Shaft Type Round, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.