#20 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68302
- Zoro # G723506954
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
System of Measurement
Inch
Flute Length
2.125 in
Shank Type
Straight Shank
Point Type
Split Point
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68302
- Zoro #
- G723506954
- UPC #
- 697334683025
- Country of Origin
- China
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Number of Flutes
- 2
Dimensions
- Flute Length
- 2.125 in
- Overall Length
- 3-1/4 in
- Drill Bit Size
- #20
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.