Portable Air Conditioner

  • Mfr # BPP10HWTB

  • Zoro # G123523988


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Depth
11 11/16 in
Cooling Capacity - Maximum
14,000 BTU
For Location
Indoor
Programming Capability
24 hr On/Off Timer
Compressor Technology
Fixed Output (Standard)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPP10HWTB
Zoro #
G123523988
UPC #
810064691416
Country of Origin
China

Dimensions

Depth
11 11/16 in
Power Cord Length
72 in
Height
27 7/8 in
Width
16 1/2 in

Details

Cooling Capacity - Maximum
14,000 BTU
For Location
Indoor
Programming Capability
24 hr On/Off Timer
Compressor Technology
Fixed Output (Standard)
System Cooling Method
Air-Cooled Single-Hose
Remote Control Functions
Temperature
Includes Filtration
Air Filtering
Heating Method
Electric Heat
Power Source
Plug-In
Includes Air Filter
Air Filter Not Required
Heating Ambient Temperature - Maximum
81 Degrees F
Exhaust Air Flow
170 cfm, 212 cfm, 247 cfm
Control Location
Handheld Remote
Includes
Remote Control, Washable Filter, Window Kit
Standards
ASHRAE
Weight
61 lb
Refrigerant Type
R-32
Control Type
Electronic
Watts
1,340 W
Cooling Ambient Temperature - Minimum
64 Degrees F
Drain Type
Self-Evaporating Condensate System
Cooling Ambient Temperature - Maximum
95 Degrees F
Mobility
Wheels
BtuH Cooling - DOE SACC
10,000 BTU
Phase
Single
Coverage Area - Maximum
700 sq ft
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Heat Pump
10,000 BtuH
Air Flow Direction
Four-Way
Item
Portable Air Conditioner
Number of Speeds
Variable
Amps
12 A
Heating Capacity - Electric
10,000 BtuH
Sound Level
53 dB
Heating Ambient Temperature - Minimum
45 Degrees F
Voltage
120V AC
Duty Rating
Light Duty
EER
9.8

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 10,000 BTU, Heating Method Electric Heat, Heating Capacity - Electric 10,000 BtuH, Heating Capacity - Heat Pump 10,000 BtuH, 9.8 EER, 12 A Amps, 1,340 W Watts, 120V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 72 in, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.