Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond
Mfr # ADR21-21
Zoro # G1586742
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 2
- Min. Conductor Size 14 AWG Solid
- Max. Conductor Size 2/0 AWG Stranded
- Stud Size 1/4 in
Product Information
- Brand Blackburn
- MFR # ADR21-21
- Zoro # G1586742
- UPC # 783786610099
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Solid |
Max. Conductor Size | 2/0 AWG Stranded |
Stud Size | 1/4 in |
Length | 1.47 in |
Width | 1.25 in |
Length (Straight Wireway) | 1.47 in |
Overall Length | 1.47 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Tongue Width | 1.25 in |
Tongue Length | 0.84 in |
Overall Depth | 13/16 in |
Overall Width | 1.25 in |
For Wire Size | 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG |
For Stud Size | 1/4 in |
Hole Diameter | 0.25 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Width (inches) | 37987 |
Length (inches) | 11703 |
Details
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.25 in, Hole Spacing 0.66 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 2, Number of Terminations 1, Tongue Length 0.84 in, Tongue Width 1.25 in, Tongue Thickness 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- HARTING Removal Tool Han E (09990000319)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- Blackburn Lugs & Split Bolts