Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plt Cstr, Nyln, 11-13/16", 22, 000 lb.

  • Mfr # BS-GSPO 302K

  • Zoro # G9663781


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-GSPO 302K
Zoro #
G9663781
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
300 mm
Wheel Width
110 mm
Mounting Plate Size
300 mm x 400 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M26
Overall Height
430 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
240 mm x 340 mm
Inside Bolt Hole Spacing
240 mm x 340 mm
Caster Brake Included
No
Standards
RoHS, ICWM
Extended Lead
No
Load Capacity
10000 kg
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. GSPO 302/70K
Frame Finish
Zinc Plated, Yellow Passivated
Tread
Standard
Tread Color
Natural Beige
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Load Rating Range
Extra-Heavy Duty
Wheel Core Material
Nylon
Series
BS Series
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.