Zoro Homepage

Rigid Plate Cstr, Gy Nyln, 6-5/16", 990 lb.

  • Mfr # BEHS-POG 160K-14

  • Zoro # G0893002


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEHS-POG 160K-14
Zoro #
G0893002
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-7/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
No
Extended Lead
No
Replacement Wheel
Mfr. No. POG 160/20K
Standards
RoHS, ICWM
Tread
Standard
Load Capacity
1000 lb
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Tread Color
Gray
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
BEHS Series
ESD Conductive
No
Wheel Core Material
Nylon
Load Rating Range
Medium Duty
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.