Zoro Homepage

Swivel Plate Caster, Gry Nyln, 6", 1250 lb.

  • Mfr # LEH-SPOG 150K-14

  • Zoro # G0893090


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH-SPOG 150K-14
Zoro #
G0893090
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.197 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
7.52in
Swivel Radius
5-1/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Load Rating
1250 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Replacement Wheel
Mfr. No. SPOG 150/20K
Tread Color
Gray
Frame Finish
Zinc Plated
Tread
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Extended Lead
No
Load Rating Range
Medium Duty
Series
LEH Series
Load Capacity
1250 lb
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-04.14 (Directional Lock)
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.