Swivel Plate Caster, Gry Nylon, 5", Brake, Load Rating: 400 lb.

  • Mfr # L-POG 125KA-12-FI

  • Zoro # G0890668


product price:  $41.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POG 125KA-12-FI
Zoro #
G0890668
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5in
Wheel Width
1-9/16in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
6.1in
Swivel Radius
4 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
400 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
Mfr. No. POG 125/10K
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes
Stop-Fix Total-Lock Brake
Frame Finish
Zinc Plated
Tread
Standard
Standards
RoHS, ICWM
Tread Color
Gray
Extended Lead
No
Includes Thread Guards
No
Load Capacity
400 lb
Wheel Core Material
Nylon
Series
L Series
Accessories
Optional: RI-03.12 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
ESD Conductive
No
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.