Zoro Homepage

Swivel Plate Caster, Solid Rbber, 8", Brake

  • Mfr # LEX-POEV 200XKA-14-FI-SG

  • Zoro # G0893039


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX-POEV 200XKA-14-FI-SG
Zoro #
G0893039
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
9-1/4in
Swivel Radius
6-1/8 in

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.