Swvl Plate Cstr, Wht Nyln, 3-1/8", 550 lb.

  • Mfr # LH-PO 82K

  • Zoro # G9662899


product price: $62.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
No Brake Included
Wheel Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-PO 82K
Zoro #
G9662899
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
37 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
M8
Swivel Radius
85 mm
Overall Height
120 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Caster Brake Included
No
Extended Lead
No
Replacement Wheel
Mfr. No. PO 82/15K
Series
LH Series
Includes Thread Guards
No
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-04.01 (Directional Lock)
Load Capacity
250 kg
Tread Color
White
ESD Conductive
No
Load Rating Range
Heavy Duty
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.