Zoro Homepage

Tote Pump System, 120VAC, 60 Hz, 3450 rpm

  • Mfr # DEFTP120SN

  • Zoro # G6577879


product price: $821.99
/ea
Free Shipping & Returns

Key Features

For Use With
DEF 275 / 330 GAL IBC TOTE
Includes
4 ft Suction, Discharge Hose, Stainless Steel Nozzle
Max. Viscosity
5 cps
Motor Type
Diaphragm
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFTP120SN
Zoro #
G6577879
UPC #
074804064650
Country of Origin
Czechia

Dimensions

Outlet Size
1"
Discharge Size FPT (In.)
1
Hose Length
20 ft
Length
13"
Inlet Size
1" NPT
Suction Tube Outlet O.D. Size
3/4"
Discharge Tube Outlet OD Size
3/4"
Suction Tube Length
48 in
Width
7"
Hose Inside Dia.
3/4 in
Discharge Tube Outlet ID Size
3/4"
Min. Length
37"
Manufacturers Warranty Length
3 yr.
Suction Tube Outlet I.D. Size
3/4"
Discharge Tube Length
20 ft.
Height
7"
Cord Length
63 in
Hose Outside Dia.
3/4 in
For Container Size
275 gal, 330 gal

Details

For Use With
DEF 275 / 330 GAL IBC TOTE
Item
Electric Operated Tote Pump
Includes
4 ft Suction, Discharge Hose, Stainless Steel Nozzle
Max. Viscosity
5 cps
Motor Type
Diaphragm
Power Source
Electric
Wetted Materials
Polyethylene, Stainless Steel
Voltage
120VAC
Motor Enclosure
PA6 / GF30
Metered
No
Motor RPM
3,450 RPM
Max. Pressure
23 psi
GPM
8 to 10
Agency Compliance
CSA
Max. Head
10 ft.
Suction Tube Type
Constant
HP
1/2
DEF Compatible
Yes
Thermal Protection
Yes
Hose Material
EPDM
Phase
1
Self-Priming
Yes
Max. Liquid Temp.
311 Degrees F
Discharge Tubing Material
EPDM
Piston Material
Stainless Steel
Max. GPM for Water
10
Full Load Amps
2.8 A
Hz
60
Clamp Style
Pinch
Housing Material
Die-Cast Aluminum
Duty
Continuous Operation
Features
INTEGRATED INTERNAL BYPASS
Runs Dry
No
Max. Flow Rate
10 gpm
Nozzle Operation
Automatic
Discharge Tube Outlet ID
3/4 in
Variable Speed
No
Discharge Connection Type
BSP
For Media Type
DEF
Suction Tube OD
3/4 in
Hose Tube Material
EPDM
Motor HP
1/2 hp
Discharge Tube Outlet OD
3/4 in
Hose Cover Material
EPDM
Includes Bung Adapter
No
Includes Discharge Hose
Yes
Diesel Exhaust Fluid Compatible
Yes
Suction Tube Material
EPDM
Includes Nozzle
Yes
Includes Suction Tube
Yes
Pump Connection Type
BSP
Housing Material - Pumps
Die-Cast Aluminum
Pump Connection OD
3/4 in
Food Grade
No
Frequency (Hz)
60 Hz
Seal Material
EPDM
Suction Tube ID
3/4 in
Duty Cycle
Continuous
Max. Head - Pumps
10 ft
Min. Fluid Temp.
12 Degrees F
Number of Phases
1
Includes Spout
No
Pump Connection ID
3/4 in
Max. Fluid Temp.
311 Degrees F
Compatible Chemicals
DEF
For Container Type
Tote
Nozzle Material
Stainless Steel
Rated Voltage
120V AC
Max. Outlet Pressure
23 psi
Gear Lube
NT
Grease
NT
Explosion Proof
No

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With DEF 275 / 330 GAL IBC TOTE, Rated Voltage 120 V AC, Plug Type NEMA 5-15, Pump Connection ID 3/4 in, Suction Tube OD 3/4 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 63 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.