Chair, Fab, Hi Bench, Chr AA CF Casters, Blu, 6-Way Adjustable, 26" to 35-1/2" Height, Blue

  • Mfr # BR-FHBCH-CR-T0-A1-CF-CC-F43

  • Zoro # G6805473


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Blue
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FHBCH-CR-T0-A1-CF-CC-F43
Zoro #
G6805473
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Item
Chair,Fab,Hi Bench,Chr AA CF Casters,Blu
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Blue
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support

Description

Chair,Fab,Hi Bench,Chr AA CF Casters,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products