Shop BEVCO
See all product information
Create Account
ESD Desk Vinyl Tilt Chair w/Casters
- Mfr # 9051M-E-BKV-CARD5S
- Zoro # G623559197
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18 in
Seat Tilt Backward
6 Degrees
Seat Material
Polyurethane
Product Type
ESD Chair
Foot Support
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051M-E-BKV-CARD5S
- Zoro #
- G623559197
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Seat Tilt Backward
- 6 Degrees
- Seat Material
- Polyurethane
- Product Type
- ESD Chair
- Foot Support
- No
- Seat Tilt Forward
- 6 Degrees
- Includes Arms
- Armless
- Color
- Black
- Number of Glides
- 1
- Back Tilt Forward
- 11 Degrees
- Weight Capacity
- 350 lb
- Standards
- ANSI/BIFMA, UL
- Number of Casters
- 5
- ESD-Safe
- ESD-Safe
- Base Material
- Aluminum
- Back Tilt Backward
- 15 Degrees
- Assembly
- Yes
- Wire Color
- Black
Dimensions
- Seat Depth
- 18 in
- Seat Height - Minimum
- 15 1/2 in
- For Workbench Height
- 26 1/2 in to 32 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
- Seat Height - Maximum
- 21 in
Description
ESD Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.