Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Cleanroom Polyurethane Stool, Blue
Mfr # CLR-IPHBSO-CR-CF-CC-BLU
Zoro # G206126242
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23 1/2 in to 33 1/2 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Blue
Product Information
- Brand Blue Ridge Ergonomics
- MFR # CLR-IPHBSO-CR-CF-CC-BLU
- Zoro # G206126242
- UPC # 00840268300951
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 23 1/2 in to 33 1/2 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Details
Description
Cleanroom Polyurethane Stool, Weight Capacity 300 lb, Seat Height Range 23 1/2 in to 33 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees ; All-Around Control; Chrome Adjustable Foot Ring; Dual-Wheel; Non-Marring Casters Suitable for Hard Floors in Chemical; Self-Braking; Soil and Puncture Resistant Polyurethane, Includes Chrome Foot Ring
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- THERMCO Hydrometer, API, 1.0 (GW2500)
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- Blue Ridge Ergonomics Lab Chairs & Stools