Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, BF, Glides
Mfr # BR-TPMBCH-RG-A0-BF-RG
Zoro # G6706791
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 19" to 27"
- Frame Material Cast Aluminum
- Material Polyurethane
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-RG-A0-BF-RG
- Zoro # G6706791
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Description
Erie Med Bench Chair,BF,Glides
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools