
Shop BOARDWALK
See all product information
Disposable Nitrile Gloves, 396 Series, Powder-Free, XX:, 4.4 mil Thick, 9.5" Long, Black, 1000PK
Mfr # 396XXLCTA
Zoro # G323332519
product price:Â $83.45
/pk 1000, $0.08/eaKey Features
Latex-Free
Yes
Material
Nitrile
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
396XXLCTA
Zoro #
G323332519
UPC #
749507008989
Country of Origin
Malaysia
Dimensions
Size
2XL
Length
9.5 in
Palm Thickness
4.4 mil
Details
Latex-Free
Yes
Material
Nitrile
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Item
General Purpose Gloves
Color
Black
Series
396
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.