
Shop BOARDWALK
See all product information
Disposable Nitrile Gloves, 396 Series, Powder-Free, XX-Large, 4.4 mil Thick, 9.5" Long, Black, 100PK
Mfr # 396XXLBXA
Zoro # G423334055
product price:Â $8.35
/pk 100, $0.08/eaKey Features
Color
Black
Material
Nitrile
Length
9.5 in
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
396XXLBXA
Zoro #
G423334055
UPC #
749507008989
Country of Origin
Malaysia
Dimensions
Length
9.5 in
Size
2XL
Palm Thickness
4.4 mil
Details
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
Features
Ambidextrous
Item
General Purpose Gloves
Series
396
Sterile/Non-Sterile
Non-Sterile
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.