Shop BOARDWALK
See all product information
Create Account
General-Purpose Latex Gloves, Powder-Free, Large, 4.4 mil Thick, 12 in Long, Natural, 100PK
Mfr # BWK345LBX
Zoro # G316451142
product price:Â $6.45
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.90
Key Features
Size
Large
Color
Natural
Material
Latex
Palm Thickness
4.4 mil
Cuff Style
Rolled Cuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK345LBX
- Zoro #
- G316451142
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Large
- Palm Thickness
- 4.4 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Latex
- Cuff Style
- Rolled Cuff
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- FDA Compliant; USDA Compliant
- Sterile/Non-Sterile
- Non-Sterile
- Features
- Ambidextrous
Description
Boardwalk General-Purpose Latex Gloves are ideal gloves for food handling and preparation, general assembly, and manufacturing work. Can also be used to prevent the spread of germs and in other non-medical applications requiring dexterity. Ambidextrous. Non-sterile. Powder-free. Rolled cuff for easy-on, easy-off. The simple, self-dispensing box makes grabbing a fresh pair quick and easy. Single-use, disposable gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.