Boardwalk
Toilet Paper, 12 PK
Mfr # BWK6101
Zoro # G4073454
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Roll Length 2000 ft
- Number of Sheets Continuous
- Sheet Size 3.5 in x 2000 ft
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMROSE PLASTICS/COM 20CT 42GAL 3M CLR Bag (19045)
- TOUGH GUY 10"L, 2" Brown Trim Scrub Brush, Replacement Brush Head (4KNC1)
- OTTO Square Gray, Plastic (6955050F-B43)
- SAFEGUARD PROFESSIONAL Antibacterial Gel Hand Sanitizer, 1,200 mL Refill, Fragrance-Free, 4PK (48842)
- BOARDWALK Standard Bathroom Tissue, 2 Ply, 500 Sheets, 96 PK (BWK6145)
- BOARDWALK 2, 6 PK (6102B)
- BOARDWALK Toilet Paper, 96 PK (B6150)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- BOARDWALK Toilet Paper, 12 PK (BWK410323)
- BOARDWALK 2, 500/Roll, 96 PK (6155B)
- TORK Tork Jumbo Toilet Paper Roll White T1, Advanced, 1-ply, 6 x 3,424 sheets, 11010402 (11010402)
- Boardwalk Toilet Paper