Boardwalk
Toilet Paper, 96 PK
Mfr # B6150
Zoro # G4069184
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4.5"
- Number of Sheets 500
- Color White
- Sheet Size 4.5 in x 3.75 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .5in, 2.63ID, 5.75OD (100038)
- LINCOLN ELECTRIC 3x19 SS Wire Brush (KH586)
- COASTWIDE PROFESSIONAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.5 mil, Black, 100 PK (CW25530/X6639AK)
- COLORCORE ColorCore Handheld Dustpan, Yellow (558116)
- BOARDWALK Toilet Paper, 96 PK (B6170)
- BOARDWALK 2, 12 PK (6100B)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- BOARDWALK Toilet Paper, 12 PK (BWK6101)
- BOARDWALK 2, 6 PK (6102B)
- BOARDWALK Toilet Paper, 12 PK (BWK410323)
- SCOTT 2, 506 per roll, 80 PK (13217)
- Boardwalk Toilet Paper