Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 17064
- Zoro # G724176217
product price:Â
$
10.69
/pk of 5, $2.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Size
5 mm
Arm Length - Short
27 mm
Material
Protanium(R) High Torque Steel Steel
Arm Length - Long
160 mm
Handle Shape
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17064
- Zoro #
- G724176217
- UPC #
- 037231170646
- Country of Origin
- United States
Dimensions
- Tip Size
- 5 mm
- Arm Length - Short
- 27 mm
- Arm Length - Long
- 160 mm
- Length Family
- Extra Long
Details
- Item
- Hex Key
- Material
- Protanium(R) High Torque Steel Steel
- Handle Shape
- L-Handle
- End Shape
- Hex
- Key Shape
- L
- Measurement Type
- Metric
- Corrosion-Resistance
- Corrosion-Resistant
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 1
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.