L-Wrench, PK10
- Mfr # 17060
- Zoro # G024176245
product price:Â
$
16.95
/pk of 10, $1.69/ea
Key Features
Handle Shape
L-Handle
Material
Protanium(R) High Torque Steel Steel
Arm Length - Short
22 mm
Length Family
Extra Long
Corrosion-Resistance
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17060
- Zoro #
- G024176245
- UPC #
- 037231170608
- Country of Origin
- United States
Dimensions
- Arm Length - Short
- 22 mm
- Length Family
- Extra Long
- Tip Size
- 4 mm
- Arm Length - Long
- 142 mm
Details
- Item
- Hex Key
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- End Shape
- Hex
- Key Shape
- L
- Number of Tips
- 2
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 1
- Finish
- BriteGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 4 mm, BriteGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.