Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 10964
- Zoro # G924176598
product price:Â
$
7.69
/pk of 5, $1.54/ea
Key Features
Corrosion-Resistance
Corrosion-Resistant
Tip Size
5 mm
Length Family
Long
Arm Length - Long
119 mm
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10964
- Zoro #
- G924176598
- UPC #
- 037231109646
- Country of Origin
- United States
Dimensions
- Tip Size
- 5 mm
- Length Family
- Long
- Arm Length - Long
- 119 mm
- Arm Length - Short
- 27 mm
Details
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Handle Shape
- L-Handle
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 1
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.