L-Wrench, PK5
- Mfr # 10968
- Zoro # G624175990
product price:Â
$
10.39
/pk of 5, $2.08/ea
Key Features
Material
Protanium(R) High Torque Steel Steel
Arm Length - Short
31 mm
Tip Size
6 mm
Measurement Type
Metric
Length Family
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10968
- Zoro #
- G624175990
- UPC #
- 037231109684
- Country of Origin
- United States
Dimensions
- Arm Length - Short
- 31 mm
- Tip Size
- 6 mm
- Length Family
- Long
- Arm Length - Long
- 139 mm
Details
- Item
- Hex Key
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- Metric
- Key Shape
- L
- Handle Shape
- L-Handle
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 1
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 6 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.