Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 33010
- Zoro # G524176486
product price:Â
$
10.69
/pk of 2, $5.35/ea
Key Features
Handle Length
3 in
Length Family
Long
Finish
ProGuard(TM)
Number of Tips
1
Tether Status
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33010
- Zoro #
- G524176486
- UPC #
- 037231330101
- Country of Origin
- United States
Dimensions
- Handle Length
- 3 in
- Length Family
- Long
- Tip Size
- T10
- Arm Length - Long
- 6 25/64 in
- Tip Size Code
- T10
Details
- Item
- Torx Key
- Finish
- ProGuard(TM)
- Number of Tips
- 1
- Tether Status
- Not Tether Capable
- Key Shape
- T
- Material
- Protanium(R) High Torque Steel
- Handle Material
- Steel
- Number of Ball Ends
- 0
- Handle Shape
- T-Handle
- Grip Style
- Ergonomic, Smooth
- End Shape
- Torx
- Measurement Type
- Star, Torx
- Shell Material
- Protanium(R) High Torque Steel
Description
Torx Key, Tip Size T10, ProGuard(TM), Length Family Long, Torx, Number of Tips 1, Star, Torx, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.