Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46410
- Zoro # G625040136
product price:Â
$
6.49
/pk of 2, $3.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Shape
Loop T-Handle
Grip Style
Cushion
Includes Insulation
Not Insulated
Key Shape
T
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46410
- Zoro #
- G625040136
- UPC #
- 037231464103
- Country of Origin
- United States
- Handle Shape
- Loop T-Handle
- Grip Style
- Cushion
- Includes Insulation
- Not Insulated
- Item
- Hex Key
- Key Shape
- T
- Measurement Type
- SAE
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- End Shape
- Hex
- Number of Tips
- 1
- Corrosion-Resistance
- Corrosion-Resistant
Dimensions
- Handle Length
- 4 in
- Arm Length - Short
- 4 in
- Tip Size
- 3/16 in
- Arm Length - Long
- 6 51/64 in
Description
Hex Key, Tip Size 3/16 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.