T-Handle, PK2
- Mfr # 46552
- Zoro # G625040457
product price:Â
$
6.05
/pk of 2, $3.03/ea
Key Features
Handle Length
2 51/64 in
Key Shape
T
Finish
ProGuard(TM)
Tip Size
2 mm
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46552
- Zoro #
- G625040457
- UPC #
- 037231465520
- Country of Origin
- United States
- Key Shape
- T
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- End Shape
- Hex
- Item
- Hex Key
- Number of Tips
- 1
- Grip Style
- Cushion
- Measurement Type
- Metric
- Tether Status
- Not Tether Capable
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- Loop T-Handle
Dimensions
- Handle Length
- 2 51/64 in
- Tip Size
- 2 mm
- Arm Length - Short
- 70 mm
- Arm Length - Long
- 242 mm
Description
Hex Key, Tip Size 2 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.