Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG328.2760

  • Zoro # G6621405


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material - Machining
High Speed Steel
Drill Size
17/64 in
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.2760
Zoro #
G6621405
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Drill Size
17/64 in
Inside Dia.
17/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
0.2760 in - 0.2760
Outside Dia.
1/2 in

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.2760
Bushing Code
DG
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.