Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG328.2812

  • Zoro # G6620154


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Measurement System
Fractional Inch
Head Type
No
Inside Dia.
17/64 in
Drill Size
17/64 in
Bushing Code
DG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.2812
Zoro #
G6620154
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17/64 in
Drill Size
17/64 in
Overall Length
1/2 in
Outside Dia.
1/2 in
Size - Decimal
0.2812 in - 0.2812
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Measurement System
Fractional Inch
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Decimal Equivalent
0.2812
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.