Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Letter

  • Mfr # DG326.2500

  • Zoro # G6622437


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Heat Treatment
Through Hardened
Inside Dia.
E
Drill Size
E
Head Type
No
Decimal Equivalent
0.2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG326.2500
Zoro #
G6622437
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
E
Drill Size
E
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
E - 0.2500
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Overall Length
3/8 in

Details

Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.2500
Material - Machining
High Speed Steel
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Letter
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.