Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE8816.8125
Zoro # G6614782
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
RC 62-65
Head Type
Yes
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Inside Dia.
13/16 in
Bushing Code
GDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE8816.8125
Zoro #
G6614782
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Inside Dia.
13/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 51/64 in
Overall Length
1 in
Outside Dia.
1 3/8 in
Size - Decimal
13/16 in - 0.8125
Head Height
7/16 in
Drill Size
13/16 in
Details
Rockwell Hardness
RC 62-65
Head Type
Yes
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Decimal Equivalent
0.8125
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.