Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.8170

  • Zoro # G6614597


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Head Height
7/16 in
Head Dia.
1 51/64 in
Head Type
Yes
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.8170
Zoro #
G6614597
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
7/16 in
Head Dia.
1 51/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Outside Dia.
1 3/8 in
Drill Size
13/16 in
Size - Decimal
0.8170 in - 0.8170
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
13/16 in
Overall Length
1 in

Details

Head Type
Yes
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Decimal Equivalent
0.8170
Bushing Code
GDE
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Head Material
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.