Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.8200

  • Zoro # G6614046


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Head Material
High Speed Steel
Head Dia.
1 51/64 in
Material - Machining
High Speed Steel
Drill Size
13/16 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDE8816.8200
Zoro #
G6614046
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 51/64 in
Drill Size
13/16 in
Size - Decimal
0.8200 in - 0.8200
Inside Dia.
13/16 in
Overall Length
1 in
Outside Dia.
1 3/8 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.8200
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Rockwell Hardness
RC 62-65
Bushing Head Type
Headed
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.