Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.8270

  • Zoro # G6614877


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.8270 in - 0.8270
Measurement System
Fractional Inch
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
13/16 in
Drill Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.8270
Zoro #
G6614877
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.8270 in - 0.8270
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
13/16 in
Drill Size
13/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Overall Length
1 in
Outside Dia.
1 3/8 in
Head Height
7/16 in
Head Dia.
1 51/64 in

Details

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.8270
Bushing Code
GDE
Head Type
Yes
Bushing Head Type
Headed
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.