Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # EN501S-002-2-1/2

  • Zoro # G212533577


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN501S-002-2-1/2
Zoro #
G212533577
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in
Lug Diameter
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Disc Material
Stainless Steel
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
IP Rating
IP67
3-A Standard Compliance
Not Rated
Connection Type
Lug
Fail Safe Position
Fail Closed
Maximum Pressure - Steam
15 psi
Actuator Enclosure Material
Technopolymer
Disc Alignment
Concentric
Actuator Electrical Entry
1/2 in Conduit
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
250 psi
Actuator Output Shaft Material
416 Stainless Steel
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-30 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
Not Rated
Actuator Input Control Signal
Manual
Number of Flange Bolt Holes
4
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Air, Water
NEMA Enclosure Rating
4, 4X
Actuator Duty Cycle
75 %
Valve Series
EN501S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ISO 5211, MSS SP-67, NSF, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.