Shop BOSCH

Nail Gun, 18 V

  • Mfr # EXNH18V-90MDN
  • Zoro # G223648994

product price: 
$
439.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Collation Angle
30 Degrees
Number of Batteries Included
0
Tip Type
No Mar
Magazine Type
Angled
Requires
18V Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXNH18V-90MDN
Zoro #
G223648994
UPC #
0000346824834
Country of Origin
Taiwan, Province of China
Collation Angle
30 Degrees
Number of Batteries Included
0
Tip Type
No Mar
Magazine Type
Angled
Requires
18V Battery
Voltage
18 V
Battery Type
Pouch
Tool Weight
4.5 kg
Features
Belt Clip and Rafter Hook, Full Power Tech+, High-Grip Nose, Pneumatic Equivalent Power
For Nail Head Style
Clipped
Magazine Capacity
58
Battery Chemistry
Li-Ion
Product Type
Nailer Kit
Power Source
Cordless
Number of Fuel Cells Included
0
Firing Mode
Combination
Product Badging
AMPShare
Includes Case
Case Included
Nail Capacity
58
Includes
No-Mar Tip, XL-BOXX, XL-BOXX Inlay
Item
Nail Gun
Number of Chargers Included
0
For Nail Gauge
9 ga, 10 ga
Safety Features
Dry-Fire Lockout
Handle Type
Pistol Grip
Battery Platform
AMPShare
Collation Type
Plastic
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

For Nail Length - Minimum
50 mm
For Nail Shank Diameter - Minimum
2.8 mm
For Nail Shank Diameter - Maximum
3.3 mm
For Nail Length - Maximum
90 mm
Overall Length
335 mm
Overall Width
168 mm
Fits Chest Size
Belt Clip and Rafter Hook, Full Power Tech+, High-Grip Nose, Pneumatic Equivalent Power

Description

Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 30 Degrees , For Nail Gauge 9 ga, 10 ga, For Nail Head Style Clipped, Nail Capacity 58, Battery Capacity Not Applicable, Number of Fuel Cells Included 0, Handle Type Pistol Grip, Tool Weight 4.5 kg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.