Shop BOSCH

Nail Gun, 18 V

  • Mfr # EXNH18V-90MRB14
  • Zoro # G123649558

product price: 
$
569.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Chemistry
Li-Ion
Battery Type
Pouch
For Nail Length - Minimum
50 mm
Overall Length
373 mm
Number of Chargers Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXNH18V-90MRB14
Zoro #
G123649558
UPC #
0000346824865
Country of Origin
Taiwan, Province of China
Battery Chemistry
Li-Ion
Battery Type
Pouch
Number of Chargers Included
0
Product Badging
AMPShare
Collation Angle
30 Degrees
For Nail Head Style
Clipped
Includes
No-Mar Tip, XL-BOXX, XL-BOXX Inlay
Tip Type
No Mar
Number of Fuel Cells Included
0
Nail Capacity
37
Tool Weight
4.6 kg
Item
Nail Gun
Product Type
Nailer Kit
Number of Batteries Included
0
Includes Case
Case Included
Magazine Capacity
37
Voltage
18 V
Features
Belt Clip and Rafter Hook, Full Power Tech+, High-Grip Nose, Pneumatic Equivalent Power
Firing Mode
Combination
Requires
18V Battery
Magazine Type
Angled
Safety Features
Dry-Fire Lockout
Collation Type
Plastic
Handle Type
Pistol Grip
Power Source
Cordless
For Nail Gauge
9 ga, 10 ga
Battery Platform
AMPShare
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

For Nail Length - Minimum
50 mm
Overall Length
373 mm
For Nail Shank Diameter - Minimum
2.8 mm
For Nail Shank Diameter - Maximum
3.3 mm
For Nail Length - Maximum
90 mm
Overall Width
171 mm
Fits Chest Size
Belt Clip and Rafter Hook, Full Power Tech+, High-Grip Nose, Pneumatic Equivalent Power

Description

Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 30 Degrees , For Nail Gauge 9 ga, 10 ga, For Nail Head Style Clipped, Nail Capacity 37, Battery Capacity Not Applicable, Number of Fuel Cells Included 0, Handle Type Pistol Grip, Tool Weight 4.6 kg

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.