Shop BOSCH

Nail Gun, 18 V DC

  • Mfr # GNH18V-16MAN
  • Zoro # G616045898

product price: 
$
388.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Tool Weight
6.6 lb
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Depth Control
Adjustment
Magazine Capacity
105
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNH18V-16MAN
Zoro #
G616045898
UPC #
0000346818468
Country of Origin
United States

Dimensions

Depth Control
Adjustment
For Nail Length - Minimum
1 1/4 in
Overall Height
11 1/8 in
Overall Width
3 13/16 in
For Nail Shank Diameter - Maximum
1.6 mm
For Nail Length - Maximum
2 1/2 in
Overall Length
13 5/16 in
Fits Chest Size
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control

Details

Item
Nail Gun
Voltage
18 V DC
Tool Weight
6.6 lb
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Magazine Capacity
105
Firing Mode
Bump
Collation Type
Adhesive
Collation Angle
20 Degrees
Nail Capacity
105
Standards
EPA Certified
Includes Battery
Tool Only
Product Type
Nail Gun
Number of Batteries Included
0
For Nail Gauge
16 ga
Magazine Type
Angled
Motor Type
Brushless
Nail Gun Type
Finish
Tip Type
No Mar
Power Source
Cordless
Number of Chargers Included
0
For Nail Head Style
Finish
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angled Finish Nailer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.