Shop BOSTIK
See all product information
Create Account
Anti-Seize, 8 oz, Brush Top Can, 2200 Degrees F Max Op Temp, Silver
- Mfr # 535-30803831
- Zoro # G422456758
product price:Â
$
43.25
/ea
Key Features
Container Type
Brush Top Can
Color
Silver
Operating Temperature - Maximum
2200 Degrees F
Operating Temperature - Minimum
-297 Degrees F
Flash Point
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535-30803831
- Zoro #
- G422456758
- UPC #
- -
- Country of Origin
- United States
Details
- Container Type
- Brush Top Can
- Color
- Silver
- Operating Temperature - Maximum
- 2200 Degrees F
- Operating Temperature - Minimum
- -297 Degrees F
- Flash Point
- 482 Degrees F
- Application
- Fasteners in Steel Mills and Power Plants, Stainless Steel
- Net Weight
- 8 oz
- Item
- Anti-Seize
- Container Capacity
- 8 oz
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.