Shop BOSTIK
See all product information
Create Account
Anti-Seize, Brush-Top Can, 16 oz, Paste
- Mfr # NBBT-16
- Zoro # G510211139
product price:Â
$
72.49
/ea
Key Features
Container Capacity
16 oz
Container Type
Brush-Top Can
Physical Form
Paste
Color
Blue
Operating Temperature - Maximum
1500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NBBT-16
- Zoro #
- G510211139
- UPC #
- 747224417107
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- Container Capacity
- 16 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- Blue
- Operating Temperature - Maximum
- 1500 Degrees F
Description
Bostik NBBT-16 Blue Moly Never-Seez lubricant is designed for industrial applications requiring non-destructive assembly and disassembly where combinations of high loads, high temperatures and low speeds are encountered to reduce friction during the assembly of press-fit components. This multi-purpose extreme pressure anti-seize lubricant contains a high concentration of molybdenum disulfide. Especially effective under extreme pressures involving heavy loads and slow speed resulting in boundary lubrication conditions, Never-Seez Blue Moly withstands pressures to 300,000 psi and temperatures up to 1500 F. Suggested applications include metal fittings, aircraft components, valves, stainless steel fasteners, automotive engine bolts, chemical processing machinery, gasket dressing and assembly of dissimilar metals.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.