Shop BOSTIK
See all product information
Create Account
Anti-Seize, Marine Grade, Brush-Top Can, 16 oz
- Mfr # 535-30803826
- Zoro # G922449342
product price:Â
$
47.39
/ea
Key Features
Container Capacity
16 oz
Container Type
Brush-Top Can
Anti-Seize Type
Marine Grade
Operating Temperature - Maximum
1800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535-30803826
- Zoro #
- G922449342
- UPC #
- 747224683045
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 16 oz
- Container Type
- Brush-Top Can
- Anti-Seize Type
- Marine Grade
- Operating Temperature - Maximum
- 1800 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.