Shop BOSTIK
See all product information
Create Account
Anti-Seize, Brush-Top Can, 8 oz, Paste
- Mfr # NSBT-8
- Zoro # G910211142
product price:Â
$
28.95
/ea
Key Features
NSF Rating
Not Rated
Container Capacity
8 oz
Container Type
Brush-Top Can
Physical Form
Paste
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSBT-8
- Zoro #
- G910211142
- UPC #
- 747224576408
- Country of Origin
- United States
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 8 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- Gray
- Operating Temperature - Minimum
- 297 Degrees F
- Operating Temperature - Maximum
- 1800 Degrees F
Description
Bostik Never-Seez, Regular Grade NSBT-8, is a premium anti-seize compound and extreme pressure lubricant. Ideal for use on nuts, bolts, screws, pipe fittings, gaskets, machinery, shafts, chain drives, and more! With a temperature resistance span of -297 to 1800 degrees Fahrenheit, Bostik's 'original' anti-seize compound protects metal parts in even the hottest, most corrosive, high pressure environments.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.