Shop BOSTIK
See all product information
Create Account
Anti-Seize, Marine Grade, Brush-Top Can, 8 oz, Paste
- Mfr # NMCBT-8
- Zoro # G810211150
product price:Â
$
32.99
/ea
Key Features
Container Capacity
8 oz
Container Type
Brush-Top Can
Physical Form
Paste
Color
Black
Anti-Seize Type
Marine Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMCBT-8
- Zoro #
- G810211150
- UPC #
- 747224683007
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 8 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- Black
- Anti-Seize Type
- Marine Grade
- Operating Temperature - Maximum
- 2450 Degrees F
Description
Bostik Never-Seez 8 oz. Mariners Choice is a specially formulated anti-seize lubricant for use in both fresh and saltwater environments. Mariner's Choice offers superior resistance to water washout and water spray, while protecting against corrosion and seizure at temperatures as high as 2,450 degrees Farenheit. Copper-free and compatible with soft metals, this marine grade anti-seize boasts a low torque factor and excellent extreme pressure lubricating properties. Suggested applications include bilge piping, screw shafts, winches, cables, anchor lines, porthole studs, wind turbines, offshore rigging, steel mills, suspension bridges and prop shaft bearing housings.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.