Shop BOSTIK
See all product information
Create Account
Anti-Seize, Brush-Top Can, 8 oz, Paste
- Mfr # NSSBT-8
- Zoro # G910211135
product price:Â
$
48.69
/ea
Key Features
NSF Rating
Not Rated
Container Capacity
8 oz
Container Type
Brush-Top Can
Physical Form
Paste
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSSBT-8
- Zoro #
- G910211135
- UPC #
- 747224762085
- Country of Origin
- United States
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 8 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- Gray
- Operating Temperature - Maximum
- 2200 Degrees F
Description
Bostik Never Seez High Temperature Stainless is a graphite, aluminum based anti-seize compound formulated to protect up to 2200 F against seizure and galling, galvanic and severe environmental corrosion. It was specifically designed for applications that cannot use nickel based products.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.